SANDVIK T200-SD100AH-4-40D115 COROTAP 6423902
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T200-SD100AH-4-40D115
Rubix:317A1510
Manufacturer :6423902



Product details : SANDVIK T200-SD100AH-4-40D115 COROTAP 6423902
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Thread depth | 14.2 mm |
| Angle of helix | 0 ° |
| Total length | 55.92 mm |
| Body material | non-metallic and other materials |
| Threading | unj |
| No. of threads per inch | 40 |
Show UNSPSC/ECL@SS
£ 99.91 excl. VAT
/ Each
£ 119.89 incl. VAT
- Usually arrives within 14 working days
