References
Walter Prototyp:N20516-M4
Rubix:276A4157
Manufacturer :6476087
EAN:4042446248055

Technical specifications
| Threading | m4x0,7 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric through-bores |
Documents
Product details : WALTER N20516-M4 TAPS HSS-E X PERT 6476087
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m4x0,7 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.3 mm |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Thread depth | 7 mm |
| Angle of helix | 35 ° |
| Coating | uncoated |
| Total length | 63 mm |
| Body material | hss-e |
| No. of threads per inch | 36.3 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 35.21 excl. VAT
/ Each
£ 42.25 incl. VAT
- Usually arrives within 14 working days