References
Sandvik Coromant:T300-PM101JB-M10X125P1PM
Rubix:317A2832
Manufacturer :8056605
EAN:7323225957984


Technical specifications
| Threading | m10x1,25 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-PM101JB-M10X125P1PM COROTAP 8056605
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m10x1,25 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 8.8 mm |
| Square drive adapter | 7 mm |
| Thread depth | 15 mm |
| Angle of helix | 48 ° |
| Total length | 75 mm |
| Body material | hss-e / pm |
| Threading | m10x1,25 |
| No. of threads per inch | 20.32 |
Show UNSPSC/ECL@SS
£ 91.48 excl. VAT
/ Each
£ 109.78 incl. VAT
- Usually arrives within 14 working days