References
Walter Prototyp:N20566-M12
Rubix:1297702
Manufacturer :6476095
EAN:4042446248130

Documents
Product details : WALTERPROT N20566-M12 TAP 6476095
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Angle of helix | 35 ° |
| Coating | uncoated |
| Total length | 110 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 65.46 excl. VAT
/ Each
£ 78.55 incl. VAT
- Usually arrives within 14 working days