WALTERPROT M22563-UNC1.1/4 TAPS HSS-E X PERT 6149959
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:M22563-UNC1.1/4
Rubix:357A5560
Manufacturer :6149959
EAN:4042446231941

Documents
Product details : WALTERPROT M22563-UNC1.1/4 TAPS HSS-E X PERT 6149959
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 31.75 mm |
| Tail diameter | 22 mm |
| Square drive adapter | 18 mm |
| Angle of helix | 40 ° |
| Coating | vap |
| Total length | 180 mm |
| Body material | hss-e |
| Threading | unc 1-1/4 in - 7 |
| No. of threads per inch | 7 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 353.17 excl. VAT
/ Each
£ 423.80 incl. VAT
- Usually arrives within 14 working days