Machine thread-cutter Sandvik Coromant
Angle of helix | 0 ° |
---|---|
Total length | 90 mm |
Thread depth | 20.6 mm |
Angle of helix | 0 ° |
---|---|
Total length | 90 mm |
Thread depth | 20.6 mm |
Body material | non-metallic and other materials |
Type | american through-bores |
With cooling spray | no |
Threading (inch) | 3/8-24 |
No. of threads per inch | 24 |
Usually arrives within 14 working days