Machine Tap
Threading | M1,7 |
---|---|
Angle of helix | 0 ° |
Total length | 40 mm |
Threading | M1,7 |
---|---|
Angle of helix | 0 ° |
Total length | 40 mm |
Body material | HSS-E |
Tolerance | 6H |
Type | Metric blind bores and through-bores |
With cooling spray | No |
Direction of threading | Right |
Tail diameter | 2.5 mm |
Square drive adapter | 2.1 mm |
Coating | Uncoated |
Usually arrives within 14 working days