DOR EP20 6-32 HSS-XS1 BRIGHT/GOLD SPECTRUM UNC SP PNT TAP DIN 2184-1
Machine taps EP20
See technical informationReferences
Dormer:EP206-32
Rubix:2019248
EAN:7320760138045




Technical specifications
| Threading | unc 6-32 |
|---|---|
| Threading diameter | 3.505 mm |
| Type | american through-bores |
Product details : DOR EP20 6-32 HSS-XS1 BRIGHT/GOLD SPECTRUM UNC SP PNT TAP DIN 2184-1
HSS-E machine tap for UNC thread uncoated DIN 2184-1 form B chip breaker 2.5xD through holes for steel <1200 N/mm². Copper. Brass and bronze <200 HB. Aluminium and aluminium-magnesium alloys.
Applications
• Free-cutting steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
• Aluminium Magnesium unalloyed (<100 HB <350 N/mm²)
• Aluminium alloyed silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed silicon >10% whisker-reinforced aluminium alloys magnesium alloys (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
• Aluminium Magnesium unalloyed (<100 HB <350 N/mm²)
• Aluminium alloyed silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed silicon >10% whisker-reinforced aluminium alloys magnesium alloys (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading | unc 6-32 |
|---|---|
| Threading diameter | 3.505 mm |
| Type | american through-bores |
| With cooling spray | no |
| Drilling diameter | 2.85 mm |
| Tail diameter | 3 mm |
| Square drive adapter | 4 mm |
| Thread depth | 11 mm |
| Coating | gold |
| Total length | 56 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 32 |
| Tolerance | 2b |
| Shank type | spiral point |
Show UNSPSC/ECL@SS
£ 24.10 excl. VAT
/ Each
£ 28.92 incl. VAT
- Usually arrives within 14 working days