WALTERPROT 20311-M5 HAND- AND MACHINE TAPS HSS/-E 5076120
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20311-M5
Rubix:357A3864
Manufacturer :5076120
EAN:4042446006617

Technical specifications
| Threading | m5 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores and through-bores |
Documents
Product details : WALTERPROT 20311-M5 HAND- AND MACHINE TAPS HSS/-E 5076120
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m5 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Thread depth | 25 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 70 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 29.80 excl. VAT
/ Each
£ 35.76 incl. VAT
- Usually arrives within 14 working days