Machine thread-cutters E041
Threading diameter | 8.8 mm |
---|---|
Input | 8 |
Total length | 90 mm |
Threading diameter | 8.8 mm |
---|---|
Input | 8 |
Total length | 90 mm |
Body material | hss-e |
Type | british through-bores |
With cooling spray | no |
Drilling diameter | 8 mm |
Square drive adapter | 8 mm |
Coating | steam tempered |
Usually arrives within 14 working days