References
Sandvik Coromant:T300-XM100AM-1/4 B145
Rubix:318A5880
Manufacturer :6967077
EAN:7323220749072


Technical specifications
| Threading | npt 1/4-18 |
|---|---|
| Type | american blind bores |
| With cooling spray | no |
Product details : SANDVIK T300-XM100AM-1/4B145 COROTAP OPTIMIZED FOR VERSATILITY 6967077
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | npt 1/4-18 |
|---|---|
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Square drive adapter | 14.27 mm |
| Thread depth | 20 mm |
| Total length | 100 mm |
| Body material | hss-e |
| No. of threads per inch | 18 |
Show UNSPSC/ECL@SS
£ 22.90 excl. VAT
/ Each
£ 27.48 incl. VAT
- Usually arrives within 14 working days