WALTERPROT 20361-M12 HAND- AND MACHINE TAPS HSS/-E 5076333
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20361-M12
Rubix:357A3886
Manufacturer :5076333
EAN:4042446008765

Technical specifications
| Threading | m12 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores and through-bores |
Documents
Product details : WALTERPROT 20361-M12 HAND- AND MACHINE TAPS HSS/-E 5076333
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m12 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 10.2 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Thread depth | 23 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 110 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 55.30 excl. VAT
/ Each
£ 66.36 incl. VAT
- Usually arrives within 14 working days