WALTERPROT 20312-M10 ADVANCED MACHINE TAPS HSS-E 5076153
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20312-M10
Rubix:357A3874
Manufacturer :5076153
EAN:4042446006877

Technical specifications
| Threading | m10 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
Documents
Product details : WALTERPROT 20312-M10 ADVANCED MACHINE TAPS HSS-E 5076153
ALTIUS
Strengths
•For short-chipping materials
For Ampco
For Ampco
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m10 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Angle of helix | 0 ° |
| Coating | nit |
| Total length | 100 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 45.72 excl. VAT
/ Each
£ 54.86 incl. VAT
- Usually arrives within 14 working days