References
Sandvik Coromant:T200-XM100AE-5/16 C110
Rubix:319A8470
Manufacturer :6967141
EAN:7323220749461


Technical specifications
| Threading | 5/16-18 unc |
|---|---|
| Threading diameter | 7.94 mm |
| Type | american through-bores |
Product details : SANDVIK T200-XM100AE-5/16C110 COROTAP OPTIMIZED VERSATILITY 6967141
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | 5/16-18 unc |
|---|---|
| Threading diameter | 7.94 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 6.05 mm |
| Square drive adapter | 8.1 mm |
| Thread depth | 19 mm |
| Total length | 90 mm |
| Body material | hss / pm |
| Threading | 5/16-18 unc |
| No. of threads per inch | 18 |
Show UNSPSC/ECL@SS
£ 24.40 excl. VAT
/ Each
£ 29.28 incl. VAT
- Usually arrives within 14 working days