WALTERPROT P20200-M2.2 TAPS HSS-E X PERT 6435421


Machine Tap

References
walter prototyp:P20200-M2.2
rubix:357A5917
manufacturer :6435421
ean:4042446247539
brand logo
brand logo
Technical specifications
Angle of helix0 °
Total length45 mm
Body materialHSS-E
See all Specifications

Product details : WALTERPROT P20200-M2.2 TAPS HSS-E X PERT 6435421


ALTIUS

Strengths

•Reduced number of grooves
For long-chipping materials

Applications

Through Hole Thread

Technical specifications


Attributes
Angle of helix0 °
Total length45 mm
Body materialHSS-E
Tolerance4H
TypeMetric blind bores
With cooling sprayNo
Direction of threadingRight
Tail diameter2.8 mm
Square drive adapter2.1 mm
CoatingUncoated
Show UNSPSC/ECL@SS
£ 37.38 excl. VAT
/ Each
£ 44.86 incl. VAT
  • Usually arrives within 14 working days