References
Dormer:E5477/8NO3
Rubix:021302
EAN:7320760099360




Technical specifications
| Type | british blind bores and through-bores |
|---|---|
| With cooling spray | no |
Product details : DORMER E5477/8NO3 TAP 7/8 INCH X 14 5976448
Technical specifications
Attributes
| Type | british blind bores and through-bores |
|---|---|
| With cooling spray | no |
| Drilling diameter | 28.25 mm |
| Square drive adapter | 22.4 mm |
| Coating | bright |
| Total length | 102 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 136.78 excl. VAT
/ Each
£ 164.14 incl. VAT
- Usually arrives within 14 working days