References
Walter Prototyp:P20360-M30
Rubix:357A5250
Manufacturer :6149232
EAN:4042446225773

Documents
Product details : WALTERPROT P20360-M30 TAPS HSS-E X PERT 6149232
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 22 mm |
| Square drive adapter | 18 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 180 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 253.50 excl. VAT
/ Each
£ 304.20 incl. VAT
- Usually arrives within 14 working days