GUHRING 00804 002.200 MACHINE TAPS 9008040022000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:804 2.200
Rubix:344A9855
Manufacturer :9008040022000
EAN:4031093250573


Technical specifications
| Threading diameter | 2.2 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00804 002.200 MACHINE TAPS 9008040022000
Technical specifications
Attributes
| Threading diameter | 2.2 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 25.83 excl. VAT
/ Each
£ 31.00 incl. VAT
- Usually arrives within 14 working days