WALTER EP2126302-M10X1 ADVANCED MACHINE TAPS HSS-E 6432552
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2126302-M10X1
Rubix:275A9727
Manufacturer :6432552
EAN:4042446246242

Documents
Product details : WALTER EP2126302-M10X1 ADVANCED MACHINE TAPS HSS-E 6432552
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Angle of helix | 0 ° |
| Coating | thl |
| Total length | 90 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 96.74 excl. VAT
/ Each
£ 116.09 incl. VAT
- Usually arrives within 14 working days