References
Sandvik Coromant:T300-XM100DA-M8 B150
Rubix:318A8508
Manufacturer :8248835
EAN:7323226762860


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : SANDVIK T300-XM100DA-M8B150 COROTAP OPTIMIZED FOR VERSATILITY 8248835
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 6.8 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Thread depth | 11.6 mm |
| Angle of helix | 10 ° |
| Total length | 90 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 18.93 excl. VAT
/ Each
£ 22.72 incl. VAT
- Usually arrives within 14 working days