References
Dormer:E240M27
Rubix:2557068
EAN:7320760664353




Technical specifications
| Threading diameter | 27 mm |
|---|---|
| Thread | 3 mm |
| Body material | hss-e / pm |
Product details : DORMER E240M27 SPIRAL POINT TAP M27 X 3.00 MM 6305830
HSS-E machine tap for metric threaded steam-tempered DIN 371 form B Peeling cutting 2.5 xD continuous holes for stainless steel.
Machine tap HSS-E through hole VA
Applications
• Stainless machining steel (<250 HB <850 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
Technical specifications
Attributes
| Threading diameter | 27 mm |
|---|---|
| Thread | 3 mm |
| Body material | hss-e / pm |
| Coating | steam outlets |
| Tolerance | 6h |
| Threading | iso metric thread m27 x 3.00 |
| Total length | 160 mm |
| Drilling diameter | 27 mm |
| Tail diameter | 16 mm |
| Square drive adapter | 20 mm |
| Direction of threading | right |
| Input | 20 |
| Din standard | din 376 |
| Thread depth | 67.5 mm |
| Capacity length | 38 mm |
| Shank type | square (square drive) |
Show UNSPSC/ECL@SS
£ 173.12 excl. VAT
/ Each
£ 207.74 incl. VAT
- Usually arrives within 14 working days