Short Tap
Threading | M12 |
---|---|
Total length | 75 mm |
Body material | HSS-E |
Threading | M12 |
---|---|
Total length | 75 mm |
Body material | HSS-E |
Coating | Uncoated |
Tolerance | 6H |
Tail diameter | 9 mm |
Square drive adapter | 7 mm |
Direction of threading | Right |
Material | High Speed Steel-E |
Angle of helix | 0 ° |
Din standard | DIN 2184-2 |
Capacity length | 25 mm |
Usually arrives within 14 working days