References
Dormer:E383M14X1.5
Rubix:376A1978
EAN:7320760664643




Technical specifications
| Threading | mf14 x 1,5 |
|---|---|
| Threading diameter | 14 mm |
| Type | metric blind bores |
Product details : DORMER E383M14X1.5 6305859
HSS-E machine tap for metric fine threads steam tempered DIN 374 form C 40° spiral flute 2xD blind holes for stainless steel.
MACHINE TAP MF 14 X1,50 E383 40DEG 6H HSSE DIN 374
Applications
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - ferritic + austenitic martensitic (<300 HB <1000 N/mm²)
• Stainless steel - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - ferritic + austenitic martensitic (<300 HB <1000 N/mm²)
Technical specifications
Attributes
| Threading | mf14 x 1,5 |
|---|---|
| Threading diameter | 14 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 12.5 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 11 mm |
| Thread depth | 21 mm |
| Angle of helix | 40 ° |
| Coating | steam outlets |
| Total length | 100 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 16.93 |
| Tolerance | 6h |
| Shank type | cylindrical shank with square |
Show UNSPSC/ECL@SS
£ 60.38 excl. VAT
/ Each
£ 72.46 incl. VAT
- Usually arrives within 14 working days