HSS-E machine taps TC115
Angle of helix | 45 ° |
---|---|
Total length | 100 mm |
Body material | HSS-E |
Angle of helix | 45 ° |
---|---|
Total length | 100 mm |
Body material | HSS-E |
Tolerance | 2B |
Type | American blind bores |
With cooling spray | No |
Direction of threading | Right |
Square drive adapter | 6.99 mm |
Coating | Tin |
Threading (inch) | UNF 1/2 in - 20 |
No. of threads per inch | 20 |
Usually arrives within 14 working days