References
Dormer:E384M12X1.0
Rubix:376A1985
EAN:7320760664728




Technical specifications
| Threading | m12 x 1,00 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
Product details : DORMER E384M12X1.0 6305867
HSS-E machine tap for metric fine thread steam outlets DIN 374 form B peel cutting 2.5xD through holes for stainless steel.
MACHINE TAP MF 12 X1,00 E384 GUN 6H HSS-E DIN 374
Applications
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
Technical specifications
Attributes
| Threading | m12 x 1,00 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 11 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Thread depth | 21 mm |
| Coating | steam outlets |
| Total length | 100 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 25.4 |
| Tolerance | 6h |
| Shank type | square shank (drive) |
Show UNSPSC/ECL@SS
£ 40.84 excl. VAT
/ Each
£ 49.01 incl. VAT
- Usually arrives within 14 working days