References
Walter Prototyp:M20213-M1.2
Rubix:276A3886
Manufacturer :6150061
EAN:4042446232962

Documents
Product details : WALTER M20213-M1.2 TAPS HSS-E X PERT 6150061
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 2.5 mm |
| Square drive adapter | 2.1 mm |
| Angle of helix | 0 ° |
| Coating | vap |
| Total length | 40 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 54.49 excl. VAT
/ Each
£ 65.39 incl. VAT
- Usually arrives within 14 working days