WALTERPROT 2126763-M12X1.5 ADVANCED MACHINE TAPS HSS-E 5664573


Machine Tap

References
walter prototyp:2126763-M12X1.5
rubix:357A5038
manufacturer :5664573
ean:4042446192747
brand logo
brand logo
Technical specifications
Angle of helix0 °
Total length100 mm
Body materialHSS-E / PM
See all Specifications

Product details : WALTERPROT 2126763-M12X1.5 ADVANCED MACHINE TAPS HSS-E 5664573


ALTIUS

Strengths

•Recommended with emulsion
For long-chipping materials

Applications

Through Hole Thread

Technical specifications


Attributes
Angle of helix0 °
Total length100 mm
Body materialHSS-E / PM
Tolerance6HX
TypeMetric through-bores
With cooling sprayNo
Direction of threadingRight
Tail diameter9 mm
Square drive adapter7 mm
CoatingACN
Show UNSPSC/ECL@SS
£ 111.58 excl. VAT
/ Each
£ 133.90 incl. VAT
  • Usually arrives within 14 working days