References
Dormer:E605M16
Rubix:1069001
EAN:7320760123928




Technical specifications
| Threading | m16x2,00 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores |
Product details : DOR HSCO TAP M16
HSS-E machine tap for metric threads uncoated ISO 2283 form C 40° spiral-fluted 2xD blind holes for general use in steel <1200 N/mm². Stainless steel. Nickel alloys <900 N/mm² and aluminium alloys.
MACHINE TAP LG M16X2,00 E605 METRIC. ISO 2283
Applications
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Nickel alloys (<270 HB >900 N/mm²)
• Unalloyed aluminium-magnesium (<100 HB <350 N/mm²)
• Aluminium alloyed with silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed with silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed with silicon >10% whisker reinforced Aluminium alloys Magnesium alloys (<120 HB <400 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Nickel alloys (<270 HB >900 N/mm²)
• Unalloyed aluminium-magnesium (<100 HB <350 N/mm²)
• Aluminium alloyed with silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed with silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed with silicon >10% whisker reinforced Aluminium alloys Magnesium alloys (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading | m16x2,00 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 14 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 12.5 mm |
| Thread depth | 25 mm |
| Angle of helix | 40 ° |
| Coating | bright |
| Total length | 137 mm |
| Body material | hss-e |
| Threading | m16x2,00 |
| No. of threads per inch | 12.7 |
| Tolerance | 6h |
| Shank type | cylindrical shank |
Show UNSPSC/ECL@SS
£ 92.80 excl. VAT
/ Each
£ 111.36 incl. VAT
- Usually arrives within 14 working days