References
Dormer:E7083/8
Rubix:1069071
EAN:7320760099773




Technical specifications
| Threading | npsm 3/8-18 |
|---|---|
| Threading diameter | 15.5 mm |
| Type | american blind bores and through-bores |
Product details : DORMER HSS TAP 3/8 E7083/8
HSS machine tap for NPSM threads uncoated ~ANSI B94.9 form C straight flutes 1.5xD blind holes for steel <850 N/mm².
Applications
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
Technical specifications
Attributes
| Threading | npsm 3/8-18 |
|---|---|
| Threading diameter | 15.5 mm |
| Type | american blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 15.5 mm |
| Tail diameter | 13.5 mm |
| Square drive adapter | 17.8 mm |
| Thread depth | 27 mm |
| Angle of helix | 15 ° |
| Coating | bright |
| Total length | 80 mm |
| Body material | hss |
| No. of threads per inch | 18 |
| Tolerance | normal |
| Shank type | cylindrical shank with square |
Show UNSPSC/ECL@SS
£ 64.00 excl. VAT
/ Each
£ 76.80 incl. VAT
- Usually arrives within 14 working days