References
Dormer:E7111/4
Rubix:1069099
EAN:7320760099940




Technical specifications
| Threading | npt 1/4-18 |
|---|---|
| Type | american blind bores |
| With cooling spray | no |
Product details : DORMER HSS TAP 1/4 E7111/4
HSS machine tap with interrupted thread for NPT threads uncoated ~ANSI B94.9 form C straight flutes 1.5xD blind holes for steel <850 N/mm².
Applications
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
Technical specifications
Attributes
| Threading | npt 1/4-18 |
|---|---|
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 11 mm |
| Tail diameter | 10.7 mm |
| Square drive adapter | 14.3 mm |
| Thread depth | 17.6 mm |
| Angle of helix | 60 ° |
| Coating | bright |
| Total length | 75 mm |
| Body material | hss |
| Threading | npt 1/4-18 |
| No. of threads per inch | 18 |
Show UNSPSC/ECL@SS
£ 58.13 excl. VAT
/ Each
£ 69.76 incl. VAT
- Usually arrives within 14 working days