References
Walter Prototyp:P20519-M10
Rubix:209A4205
Manufacturer :6244473
EAN:4042446236083

Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : WALTERPROT P20519-M10 TAP 6244473
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Square drive adapter | 10 mm |
| Total length | 100 mm |
Show UNSPSC/ECL@SS
£ 56.10 excl. VAT
/ Each
£ 67.32 incl. VAT
- Usually arrives within 14 working days