References
Dormer:E7121/16
Rubix:1069106
EAN:7320760100004




Technical specifications
| Threading | 1/16-27 nptf |
|---|---|
| Threading diameter | 7.94 mm |
| Type | american blind bores |
Product details : DOR HSS TAP 1/16
HSS machine tap for NPTF threads uncoated ~ANSI B94.9 form C straight flutes 1.5xD blind holes for steel <850 N/mm².
Applications
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
Technical specifications
Attributes
| Threading | 1/16-27 nptf |
|---|---|
| Threading diameter | 7.94 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 6.2 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 8.1 mm |
| Thread depth | 17 mm |
| Coating | bright |
| Total length | 65 mm |
| Body material | hss |
| No. of threads per inch | 27 |
Show UNSPSC/ECL@SS
£ 38.24 excl. VAT
/ Each
£ 45.89 incl. VAT
- Usually arrives within 14 working days