References
Dormer:E6516-32
Rubix:376A2270
EAN:7320760388907




Technical specifications
| Threading | 6-32 unc |
|---|---|
| Threading diameter | 2.85 mm |
| Type | american through-bores |
Product details : DORMER E6516-32 5978374
HSS combination drill-tap for UNC thread steam outlets form C 30° spiralized 1.5xD through holes for general use in steel <850 N/mm². Cast iron. Copper and brass. Aluminium alloys Si <0.5% and thermoplastics.
Applications
• Automatic steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
• Aluminium magnesium unalloyed (<100 HB <350 N/mm²)
• Aluminium alloyed silicon 0.5% (<150 HB <500 N/mm²)
• Plastics - Thermoplastics
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
• Aluminium magnesium unalloyed (<100 HB <350 N/mm²)
• Aluminium alloyed silicon 0.5% (<150 HB <500 N/mm²)
• Plastics - Thermoplastics
Technical specifications
Attributes
| Threading | 6-32 unc |
|---|---|
| Threading diameter | 2.85 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.85 mm |
| Tail diameter | 2.9 mm |
| Square drive adapter | 3.5 mm |
| Thread depth | 12 mm |
| Angle of helix | 30 ° |
| Coating | steam-vented |
| Total length | 56.9 mm |
| Body material | hss |
| No. of threads per inch | 32 |
| Tolerance | 2b |
| Shank type | square |
Show UNSPSC/ECL@SS
£ 50.09 excl. VAT
/ Each
£ 60.11 incl. VAT
- Usually arrives within 14 working days