DORMER EX11M30X1.5 TAP M30 X 1.50 MM 5973640


MF Machine Tap Spiral Flute 45°

References
dormer:EX11M30X1.5
rubix:2019355
ean:7320760150245
Machine tap M30 x 1.50 mm DIN 374
brand logo
Technical specifications
Threading diameter30 mm
Angle of helix45 °
Total length150 mm
See all Specifications

Product details : DORMER EX11M30X1.5 TAP M30 X 1.50 MM 5973640


HSS-E Machine thread cutter for fine metric thread steam-tempered DIN 374 form C 45° spiralised 2.5xD blind holes for steel <1200 N/mm². Stainless steel and cast iron.

Strengths

Premium substrate with Steam Oxide surface treatment reduces wear and prevents chip welding in abrasive or harder ferrous materials

Applications

Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
stainless machining steel (<250 HB <850 N/mm²)
stainless steel - austenitic (<320 HB <1100 N/mm²)

Technical specifications


Attributes
Threading diameter30 mm
Angle of helix45 °
Total length150 mm
Body materialHSS-E
TypeMetric blind bores
With cooling sprayNo
Drilling diameter28.5 mm
Square drive adapter22 mm
CoatingSteam Tempered
Show UNSPSC/ECL@SS
£ 206.05 excl. VAT
/ Each
£ 247.26 incl. VAT
  • Usually arrives within 14 working days