References
Walter Prototyp:M20213-M2.6
Rubix:357A5420
Manufacturer :6149648
EAN:4042446228941

Documents
Product details : WALTERPROT M20213-M2.6 TAPS HSS-E X PERT 6149648
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Angle of helix | 0 ° |
| Coating | vap |
| Total length | 50 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 37.17 excl. VAT
/ Each
£ 44.60 incl. VAT
- Usually arrives within 14 working days