WALTERPROT P2336005-UNF1/2 TAPS HSS-E X PERT 6149488
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:P2336005-UNF1/2
Rubix:357A5386
Manufacturer :6149488
EAN:4042446228323

Documents
Product details : WALTERPROT P2336005-UNF1/2 TAPS HSS-E X PERT 6149488
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 12.7 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | unf 1/2 in - 20 |
| No. of threads per inch | 28 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 93.72 excl. VAT
/ Each
£ 112.46 incl. VAT
- Usually arrives within 14 working days