WALTERPROT TC216-UNC1/2-L0-WY80AA MACHINE TAP 7305283
HSS-E machine taps
See technical informationSee documentsReferences
Walter Prototyp:TC216-UNC1/2-L0-WY80AA
Rubix:2594276
Manufacturer :7305283
EAN:4042446283865

Technical specifications
| Threading | unc 1/2-13 |
|---|---|
| Threading diameter | 12.7 mm |
| Type | american through-bores |
Documents
Product details : WALTERPROT TC216-UNC1/2-L0-WY80AA MACHINE TAP 7305283
HSS-E machine taps TC216-UNC5/8-L0-WY80AA
HSS-E machine taps • Perform • B = 3.5-5xTP (plug chamfer) • ≤3,5xD • UNC/2B • DIN 376 • Suitable for through hole • WY80AA • UNC 1/2-13 • P=13
Technical specifications
Attributes
| Threading | unc 1/2-13 |
|---|---|
| Threading diameter | 12.7 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 12.7 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Thread depth | 83 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 110 mm |
| Body material | hss-e |
| No. of threads per inch | 13 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 42.24 excl. VAT
/ Each
£ 50.69 incl. VAT
- Usually arrives within 14 working days