References
Dormer:EX401.1/2
Rubix:2019403
EAN:7320760168646




Technical specifications
| Threading | g(bsp) 1.1/2 x 11 tpi |
|---|---|
| Threading diameter | 47.8 mm |
| Type | british blind bores |
Product details : DORMER EX401.1/2 TAP 1.1/2 INCH X 11 5974199
HSS-E Machine tap for gas thread uncoated DIN 5156 form C 45° spiralised 2.5xD blind holes for steel <1200 N/mm². Copper Brass en bronze <200 HB. Aluminium and aluminium-magnesium alloys.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading | g(bsp) 1.1/2 x 11 tpi |
|---|---|
| Threading diameter | 47.8 mm |
| Type | british blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 45 mm |
| Tail diameter | 29 mm |
| Square drive adapter | 36 mm |
| Thread depth | 23 mm |
| Angle of helix | 45 ° |
| Total length | 190 mm |
| Body material | hss-e |
| No. of threads per inch | 11 |
Show UNSPSC/ECL@SS
£ 800.39 excl. VAT
/ Each
£ 960.47 incl. VAT
- Usually arrives within 14 working days