References
Walter Prototyp:2021616-M2
Rubix:276A1125
Manufacturer :5075937
EAN:4042446113100

Technical specifications
| Threading | m2 x 0,4 |
|---|---|
| Threading diameter | 2 mm |
| Type | metric through-bores |
Product details : WALTER 2021616-M2 ADVANCED MACHINE TAPS HSS-E 5075937
Recommended with oil
HSS-E-PM machine tap 2021616-M2
Technical specifications
Attributes
| Threading | m2 x 0,4 |
|---|---|
| Threading diameter | 2 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 1.6 mm |
| Tail diameter | 2.5 mm |
| Square drive adapter | 5 mm |
| Thread depth | 8 mm |
| Angle of helix | 0 ° |
| Total length | 45 mm |
| Body material | hss-e / pm |
Show UNSPSC/ECL@SS
£ 60.13 excl. VAT
/ Each
£ 72.16 incl. VAT
- Usually arrives within 14 working days