GUHRING 00914 008.000 MACHINE TAPS 9009140080000
Machine taps for ISO metric screw threads type 914
See technical informationReferences
Gühring:914 8.000
Rubix:345A3376
Manufacturer :9009140080000
EAN:4031093265348


Technical specifications
| Threading | m8 x 1.25 (iso metric) |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
Product details : GUHRING 00914 008.000 MACHINE TAPS 9009140080000
Design:HSS-E, tolerance range ISO 2/6 H, type N, with point form C (2?3 threads).
Application:For regular metric threads according to ISO DIN 13. Particularly suitable for general steels, construction steels, machining steels, case-hardening steels and tempered steels.
Application:For regular metric threads according to ISO DIN 13. Particularly suitable for general steels, construction steels, machining steels, case-hardening steels and tempered steels.
Blind hole machine tap
Design: HSS-E, tolerance range ISO 2/6 H, type N, with point form C (2–3 threads).
Application: For regular metric threads according to DIN 13. Particularly suitable for general steels, construction steels, machining steels, case-hardening steels and tempered steels.
Technical specifications
Attributes
| Threading | m8 x 1.25 (iso metric) |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 6.8 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Thread depth | 14 mm |
| Angle of helix | 40 ° |
| Coating | tin (titanium nitride) |
| Total length | 90 mm |
| Body material | hss-e |
| Tolerance | iso2/6h |
Show UNSPSC/ECL@SS
£ 41.98 excl. VAT
/ Each
£ 50.38 incl. VAT
- Usually arrives within 14 working days










