Machine taps EP40
Threading diameter | 28.25 mm |
---|---|
Total length | 150 mm |
Body material | HSS-E |
Threading diameter | 28.25 mm |
---|---|
Total length | 150 mm |
Body material | HSS-E |
Type | British through-bores |
With cooling spray | No |
Drilling diameter | 22 mm |
Square drive adapter | 22 mm |
Coating | Gold |
Usually arrives within 14 working days