V-COIL 07205 THREAD INSERT M3X0.5 10
Thread Insert Stainless Steel
See technical informationSee documentsReferences
V-Coil:07205
Rubix:237A9957
EAN:4022835072058


Technical specifications
| Threading | metric |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores and through-bores |
Documents
Product details : V-COIL 07205 THREAD INSERT M3X0.5 10
Strengths
Produced from Precision Profiled Austenitic Stainless Steel Wire Wound into a Helical Spiral
Spring like Appearance
For High Strength and Long-Lasting Internal Threads
Higher Temperature and Corrosion Resistance
Higher Load Capacity after the Repair by Better Thread Properties
Can Generally be Incorporated into Existing Designs Where No Previous Provision has been Made
Position is Maintained by the Action of Radial Pressure between their Coils and the Flanks of the Tapped Hole
Spring like Appearance
For High Strength and Long-Lasting Internal Threads
Higher Temperature and Corrosion Resistance
Higher Load Capacity after the Repair by Better Thread Properties
Can Generally be Incorporated into Existing Designs Where No Previous Provision has been Made
Position is Maintained by the Action of Radial Pressure between their Coils and the Flanks of the Tapped Hole
Applications
Thread Repair of Damaged or Worn-Out Threads, Thread Armour Plating for Material with Low Shear Strength, Recovery of Rejected Items
Technical specifications
Attributes
| Threading | metric |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Body material | steel |
| Tolerance | iso 2 (6h) |
Show UNSPSC/ECL@SS
£ 0.15 excl. VAT
/ Each
£ 0.18 incl. VAT
- Usually arrives within 14 working days