References
Gühring:872 5.000
Rubix:345A2019
Manufacturer :9008720050000
EAN:4031093260688


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Thread | 0.8 mm |
| Body material | hss-e / pm |
Product details : GUHRING 00872 005.000 MACHINE TAPS 9008720050000
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Thread | 0.8 mm |
| Body material | hss-e / pm |
| Drilling diameter | 4.2 mm |
Show UNSPSC/ECL@SS
£ 28.13 excl. VAT
/ Each
£ 33.76 incl. VAT
- Usually arrives within 14 working days