CUTLINE 844655 METRIC COARSE TAP HSSE STAINLESS STEEL SPIRAL FLUT M10
Metric coarse tap hsse bright blind holes - For stainless steel
See technical informationSee documentsReferences
GISS Cutline:844655
Rubix:844655
EAN:3660338072352



Documents
Product details : CUTLINE 844655 METRIC COARSE TAP HSSE STAINLESS STEEL SPIRAL FLUT M10
Metric machine tap HSSE DIN 371 / 376 - Blind holes
Polyglass coating for efficient chips evacuation
Use of lubrication highly recommended
Tap specific for use in stainless steel - Yellow ring
Polyglass coating for efficient chips evacuation
Use of lubrication highly recommended
Tap specific for use in stainless steel - Yellow ring
MACHINE TAP BLIND HOLE - FOR STAINLESS STEEL - HSSE - DIN371- M10
Strengths
Yellow ring for an easy understanding of the application
Applications
For internal thread in stainless steel
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Thread | 1.5 mm |
| Body material | hss-e |
| Coating | polished |
| Threading | metric |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Angle of helix | 40 ° |
| Din standard | din 371 |
| Capacity length | 16 mm |
| Total length | 100 mm |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 24.43 excl. VAT
/ Each
£ 29.32 incl. VAT
- In stock: Next day delivery
