References
Dormer:E207M2
Rubix:1073625
EAN:7320760085363




Technical specifications
| Threading diameter | 1.6 mm |
|---|---|
| Thread | 0.4 mm |
| Body material | hss-e |
Product details : DORMER HSS TAP M2 E207M2
HSS-E Machine tap for metric thread uncoated DIN 371 form C 15° spiralised 1.5xD blind holes for steel <850 N/mm².
Applications
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
Technical specifications
Attributes
| Threading diameter | 1.6 mm |
|---|---|
| Thread | 0.4 mm |
| Body material | hss-e |
| Coating | bright |
| Drilling diameter | 2 mm |
| Square drive adapter | 2.8 mm |
| Angle of helix | 15 ° |
| Total length | 45 mm |
Show UNSPSC/ECL@SS
£ 21.62 excl. VAT
/ Each
£ 25.94 incl. VAT
- Usually arrives within 14 working days