CUTLINE 832134 MACHINE TAP HSSE METRIC COARSE BRIGHT SPIRAL FLUT M8 X
Metric tap - helical - hss
See technical informationSee documentsReferences
GISS Cutline:832134
Rubix:832134
EAN:3660338050480

Documents
Product details : CUTLINE 832134 MACHINE TAP HSSE METRIC COARSE BRIGHT SPIRAL FLUT M8 X
Metric tap - helical - hss
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Thread | 1.25 mm |
| Body material | hss |
| Coating | no |
| Threading | metric |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Angle of helix | 40 ° |
| Din standard | din 371 |
| Capacity length | 12 mm |
| Total length | 90 mm |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 14.74 excl. VAT
/ Each
£ 17.69 incl. VAT
- In stock: Next day delivery
