References
Gühring:998 3.000
Rubix:285A4823
Manufacturer :9009980030000
EAN:4031093273640


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00998 003.000 MACHINE TAPS HSS-E
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 34.32 excl. VAT
/ Each
£ 41.18 incl. VAT
- Usually arrives within 14 working days