References
Sandvik Coromant:T200-MM100IA-M3 C145
Rubix:259A9031
Manufacturer :8248572
EAN:7323226760231


Technical specifications
| Threading | m3x0,5 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-MM100IA-M3 C145 200 CUTTING TAP WITH SPIRAL POINT 8248572
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m3x0,5 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Drilling diameter | 2.5 mm |
| Tail diameter | 3.1 mm |
| Thread depth | 9 mm |
| Total length | 48 mm |
| Body material | hss / pm |
| Threading | m3 |
| No. of threads per inch | 50 |
Show UNSPSC/ECL@SS
£ 25.75 excl. VAT
/ Each
£ 30.90 incl. VAT
- Usually arrives within 14 working days