References
Gühring:2864 16.007
Rubix:340A4198
Manufacturer :9028640160070
EAN:4031093601139


Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 02864 016.007 MACHINE TAPS 9028640160070
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 75.55 excl. VAT
/ Each
£ 90.66 incl. VAT
- Usually arrives within 14 working days