WALTER 224102-UNC6 ADVANCED MACHINE TAPS HSS-E 5078183
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:224102-UNC6
Rubix:276A0873
Manufacturer :5078183
EAN:4042446026639

Technical specifications
| Threading | unc #6-32 |
|---|---|
| Threading diameter | 3.505 mm |
| Type | american blind bores |
Documents
Product details : WALTER 224102-UNC6 ADVANCED MACHINE TAPS HSS-E 5078183
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unc #6-32 |
|---|---|
| Threading diameter | 3.505 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.505 mm |
| Tail diameter | 4 mm |
| Square drive adapter | 3 mm |
| Thread depth | 12 mm |
| Angle of helix | 25 ° |
| Coating | uncoated |
| Total length | 56 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 32 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 55.46 excl. VAT
/ Each
£ 66.55 incl. VAT
- Usually arrives within 14 working days